Shop All High Speed Steel End Mills
Osg
End Mill, 3/8in.dia., 3/4in.Cut L
Mfr # 6600500
Zoro # G1699157
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 3
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6600500
- Zoro # G1699157
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 5/16 (C71020)
- URREA Hexagonal Crowbar with grip 1" X 68". (2850HD)
- J.W. WINCO GN471-125-B14 Crank Handle Aluminum (14MB96)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030UD)
- OSG HSS End Mill, 1in.dia., 2in.Cut L (5315100)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (4300100)
- OSG HSS End Mill, 11.0mm13/16in.Cut L (5800900)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5730108)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- OSG HSS End Mill, 4.0mm7/16in.Cut L (5810200)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 1/2" x 1/2" x 2" x 4" (C41718)
- Osg End Mills