Shop All High Speed Steel End Mills
Osg
End Mill, 3/8in.dia., 3/4in.Cut L
Mfr # 6410500
Zoro # G1699610
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/8"
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6410500
- Zoro # G1699610
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/8" |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 3/8 in Milling Dia., Powdered Metal, Bright (Uncoated), Weldon Flat, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 12 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (D504-12)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- HHIP 12mm R8 Round Collet (3903-0122)
- OSG HSS End Mill, 1in.dia., 1-7/8in.Cut L (5402700)
- OSG HSS End Mill, 9/32in.dia., 11/16in.Cut L (5740600)
- OSG HSS End Mill, 3/4in.dia., 3/4in.Cut L (4105400)
- OSG HSS End Mill, 1-1/4in.dia., 6in.Cut L (5586100)
- OSG HSS End Mill, 12.0mm1in.Cut L (5801100)
- OSG HSS End Mill, 29/32in.dia., 1-7/8in.Cut L (5743400)
- OSG HSS End Mill, 1/8in.dia., 3/8in.Cut L (5740100)
- Osg High Speed Steel End Mills