Shop All High Speed Steel End Mills
Osg
End Mill, 3/32in.dia., 9/32in.Cut L
Mfr # 6777405
Zoro # G1699918
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Milling Diameter 3/32"
- Number of Flutes 4
- End Mill Style Square
- Finish Tin
- Length of Cut 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 6777405
- Zoro # G1699918
- Country of Origin Japan
- Category High Speed Steel End Mills
Dimensions
Milling Diameter | 3/32" |
Length of Cut | 9/32 in |
Shank Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Overall Length | 1 7/8 in |
Milling Dia. | 3/32 in |
Description
Square End Mill, 3/32 in Milling Dia., Powdered Metal, TiN, Straight, Length of Cut 9/32 in, Overall Length 1 7/8 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- JONARD TOOLS Cable Cutter, 9" L, Shear Cut Action (JIC-63020)
- CLESCO A-6 Motor Shaft Arbor Extra Long Type C Machined Washer (A-6)
- STARRETT Dial Indicator, 0 to 0.025 In, 0-10 (25-211J)
- OSG HSS End Mill, 3/4in.dia., 4in.Cut L (4501600)
- OSG HSS End Mill, 1in.dia., 3in.Cut L (5475100)
- OSG HSS End Mill, 3/32in.dia., 1-1/4in.Cut L (5962300)
- OSG HSS End Mill, 1/2in.dia., 1-1/4in.Cut L (6900105)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5741100)
- OSG HSS End Mill, 1-1/2in.dia., 3in.Cut L (5486200)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End MIll Cleveland HD-4C Bright 11/32x3/8x3/4x3-1/2 (C33038)
- Osg End Mills