Shop All Indexable Toolholders
Osg
Drilling Indexable Insert
Mfr # 7813205
Zoro # G501779921
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Indexable Centering and Chamfering Cutter
- Inscribed Circle 1/4 in
- Insert Style TPKT
- Mounting Style Screw Clamp
- Chip-Breaker Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 7813205
- Zoro # G501779921
- Country of Origin Japan
- Category Indexable Toolholders
Dimensions
Insert Size | 110308 |
Corner Radius | 0.80 mm |
Description
Drilling Indexable Insert, Inscribed Circle 1/4 in, Negative
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- TUNGALOY Turning Indexable Insert CCMT21.51, PK10 (6749949)
- WESTWARD Transfer Punch, 21/64 In Tip, 4-7/8 In L (22N803)
- AMPCO SAFETY TOOLS Tinners Snip, Straight, 12 in, High Strength Nickel Aluminum Bronze (S-1144)
- KYOCERA Turning Toolholder, MDJNR 164D (MDJNR164D)
- MICRO 100 Standard - Tool Holders (TH-408)
- VALENITE E-Z SET BORING CARTRIDGE TOOL HOLDER (BUBV 11-72517-04)
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- KYOCERA Internal Grooving Toolholder, A16X-KKCR3 (A16XKKCR3)
- KYOCERA Internal Grooving Toolholder, SIGER 05EH (SIGER05EH)
- HHIP 7 Piece 3/8" Shank Mini Tool Holder Set (2003-0375)
- Osg Indexable Toolholders