Shop All Screwdriver Accessories
Osg
Double End Drill/Countersink, 7/32 in.
Mfr # 235-0060
Zoro # G1775335
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7/32"
- Drill Size 7/32 in
- Point Dia. 7/32"
- Number of Flutes 2
- Countersink Angle 60 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 235-0060
- Zoro # G1775335
- Country of Origin India
- Category Screwdriver Accessories
Dimensions
Size | 7/32" |
Drill Size | 7/32 in |
Point Dia. | 7/32" |
Size- Decimal | 7/32" (0.2188) |
Overall Length | 3 in |
Dimension Type | Fractional Inch |
Drill Point Dia. | 7/32 in |
Body Dia. | 1/2 in |
Size - Decimal | 7/32 in - 0.2188 |
Details
Item | Center Drill |
Number of Flutes | 2 |
Countersink Angle | 60 Degrees |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Finish | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Fractional Inch |
Series | Standard |
Cutting Direction - Machining | Right Hand |
Countersink Style | Plain |
End Type- Holemaking | Double End |
Material - Machining | Carbide |
Finish - Machining | Bright (Uncoated) |
Material | Carbide |
Description
Center Drill, Plain, Carbide, 60 Degrees , 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 in Size Hex Deep Depth, Natural (DWI-1/2D1)
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- PROTO 1 in Drive Impact Socket 1 13/16 in Size 6 pt Standard Depth, Black Oxide (J10029)
- ULLMAN Pocket Scriber, Tungsten Carbide (NO. 1830)
- OSG Double End Drill/Countersink, 3/64 in. (235-0010)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- PRO-GRADE TOOLS Flex Handle, 3/8"Dr. (13015)
- DEWALT #10 Replacement Drill Bit & Countersink (DW2712)
- STURTEVANT RICHMONT Ratchet, Square Drive, 1/8" Hole, 1/4" (853619)
- URREA Magnetizer - Demagnetizer For Screwdriver Tips (9888)
- DEWALT 3/8" Hex Shank Socket Adapter (DW2542IRB)
- Osg Screwdrivers and Nutdrivers