Shop All Screwdriver Accessories
Osg
Double End Drill/Countersink, 3/64 in.
Mfr # 235-0010
Zoro # G1775387
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/64"
- Measurement System Fractional Inch
- Body Dia. 1/8 in
- Finish - Machining Bright (Uncoated)
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 235-0010
- Zoro # G1775387
- Country of Origin India
- Category Screwdriver Accessories
Dimensions
Size | 3/64" |
Body Dia. | 1/8 in |
Size- Decimal | 3/64" (0.0469) |
Dimension Type | Fractional Inch |
Point Dia. | 3/64" |
Overall Length | 1 1/4 in |
Drill Point Dia. | 3/64 in |
Drill Size | 3/64 in |
Size - Decimal | 3/64 in - 0.0469 |
Details
Item | Center Drill |
Measurement System | Fractional Inch |
Finish - Machining | Bright (Uncoated) |
Material | Carbide |
Series | Standard |
Countersink Style | Plain |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Material - Machining | Carbide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Flute Type | Spiral |
End Type- Holemaking | Double End |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Warding File, Second Cut, Rect, 6 In L (10Z732)
- PROTO 3/8" Drive Universal Socket Set Metric 7 Pieces 9 mm to 15 mm , Full Polish (J52200)
- HUSQVARNA Weight Kit, 70 lb. (581678902)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 7.00mm (C74013)
- OSG Double End Drill/Countersink, 7/32 in. (235-0060)
- OSG Double End Drill/Countersink, 3/16 in. (235-0050)
- OSG Double End Drill/Countersink, 1/8 in. (235-0040)
- L.H. DOTTIE L.H. Dottie 3/8'' x 4'' Socket Adapter Extension (SHA384)
- CRAFTSMAN Adapters, 1/2" Drive Female To 3/4" Driv (CMMT99223)
- APEX Hex Bit Driver, 1/4" Drive, Magnetic (1500-P)
- EAZYPOWER Socket Adapter, 1/4 Hex to 3/8 Sq., 2 In (73480)
- Osg Screwdriver Accessories