Shop All Round Dies
Osg
Die Item, M12x1.75 Die Thread, 1-1/2" W
Mfr # 46152
Zoro # G0625943
original price:
$38.99
18% off
new price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 13.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46152
- Zoro # G0625943
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M12x1.75 |
Overall Width | 1-1/2" |
Thread Size | M12x1.75 |
Outside Dia. | 38.00mm |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 13.00 mm |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Thread Pitch | 1.75mm |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M12x1.75, Metric, Adjustable, Outside Dia. 38.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 13.00 mm, Thread Pitch 1.75mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43980)
- WHEELER-REX Valve Wheel Wrench, 1 x 14-3/4 in, Red (8714)
- WESTWARD Precision Nippers, 4 In (1UG21)
- BOSTITCH Brad and Stapler Combo Tool (SB-2IN1)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- OSG Round Die, HSS, M3.5x0.6, Metric (46064)
- HOUGEN-OGURA 7/16 in. SB Round Die, 5/64-1/4THK (76319)
- Osg Dies