Shop All Round Dies
Osg
Die Item, M12x1.50 Die Thread, 1-1/2" W
Mfr # 46153
Zoro # G0625989
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 13.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46153
- Zoro # G0625989
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M12x1.50 |
Overall Width | 1-1/2" |
Outside Dia. | 38.00mm |
Thread Size | M12x1.5 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 13.00 mm |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Thread Pitch | 1.50mm |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M12x1.5, Metric, Adjustable, Outside Dia. 38.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 13.00 mm, Thread Pitch 1.50mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (330073)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- APEX TOOL GROUP 1-1/2 Full Polish Comb Wrench 12 Pt (81750)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE8)
- OSG Die Item, M12x1.75 Die Thread, 1-1/2" W (46152)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- OSG Die Item, 5/16"-18 Die Thread, 1-5/16" W (2704500)
- OSG Die Item, 3/8"-16 Die Thread, 2" W (2710700)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1 Pitch (10T893)
- Osg Round Dies