Shop All Round Dies
Osg
Die Item, #8-32 Die Thread, 5/8" W
Mfr # 2724700
Zoro # G0605390
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2724700
- Zoro # G0605390
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #8-32 |
Overall Width | 5/8" |
Outside Dia. | 5/8 in |
Thread Size | #8-32 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 32 |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Solid |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #8-32, UNC, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1/4x3/8x1-3/4x3-9/16 (C41381)
- KEO 90 deg 3 Flute 5 piece Center Reamer Set HSS (50029)
- GUARDAIR Pistol Grip Air Gun (U80WJ225)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- DRILL AMERICA 5/16"-18 1" OD HSS Left Hand Round Adjustable Die (DWTH1-51618LH)
- Osg Dies