Shop All Round Dies
Osg
Die Item, #8-32 Die Thread, 13/16" W
Mfr # 2727700
Zoro # G0605521
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2727700
- Zoro # G0605521
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #8-32 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #8-32 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Threads per Inch | 32 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #8-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Lighted High Speed Mid Size Die Grinder (SLP-83225L)
- PROTO 7 15/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J290XL)
- MITUTOYO Rule, Steel (182-261)
- GREY PNEUMATIC SKT 3/4" DR X 10" EXT. W/FRICTION BALL I (GP3010EB)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- HOUGEN-OGURA 11/16 in. SA Round Die, 5/64-1/8THK (76328)
- Osg Round Dies