Shop All Round Dies
Osg
Die Item, 7/16"-20 Die Thread, 1" W
Mfr # 2703800
Zoro # G0605512
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2703800
- Zoro # G0605512
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 7/16"-20 |
Overall Width | 1" |
Outside Dia. | 1 in |
Thread Size | 7/16"-20 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 20 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 7/16 In.-20, UNF, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5961)
- WILLIAMS 3/8" Drive, 19mm Metric Socket, 6 Points (BM-619)
- MILWAUKEE TOOL 3/4" Drive IMPACT ADAPTER, 1 pcs, Black Phosphate (49-66-6729)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- HOUGEN-OGURA 9/16 in. SA Round Die, 5/64-1/8THK (76322)
- Osg Dies