Shop All Round Dies
Osg
Die Item, #6-32 Die Thread, 13/16" W
Mfr # 2727400
Zoro # G0605530
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2727400
- Zoro # G0605530
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #6-32 |
Overall Width | 13/16" |
Thread Size | #6-32 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Threads per Inch | 32 |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #6-32, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 12mm 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86112)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-1/16" 27MM 1887 (C25009)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (99-027K)
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Round Die, HSS, 12-24, UNC (2728300)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield ThreadIng 1 In Outside Diameter M6x1 (415801)
- Osg Round Dies