Shop All Round Dies
Osg
Die Item, 5/8"-11 Die Thread, 2-1/2" W
Mfr # 2713400
Zoro # G0626250
product price: $99.79
/ea
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2713400
- Zoro # G0626250
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Overall Width | 2-1/2" |
Outside Dia. | 2 1/2 in |
Thread Size | 5/8"-11 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Threads per Inch | 11 |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/8 In.-11, UNC, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1120T)
- KO-KEN Socket 10mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-10)
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- OSG Die Item, 3/8"-24 Die Thread, 1-5/16" W (2704900)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- OSG Die Item, M12x1.75 Die Thread, 1" W (1351120)
- IRWIN Die Metric 3.0-.50Mm (9712)
- Osg Dies