Shop All Round Dies
Osg
Die Item, 5/8"-11 Die Thread, 1-1/2" W
Mfr # 2707600
Zoro # G0626138
original price:
$53.95
5% off
new price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2707600
- Zoro # G0626138
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/8"-11 |
Overall Width | 1-1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | 5/8"-11 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNC |
Threads per Inch | 11 |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/8 In.-11, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Bag/Tote, Tool Bag, Brown/White, Canvas, 1 Pockets (831L)
- APEX TOOL GROUP 1/2 Dr 6 Pt 19Mm Std Imp Soc (84531N)
- CHANNELLOCK WR ADJUSTABLE 10" WIDE AZZ CB (CL6WCB)
- MARSON Prof Thread Setter Kit, Rn-1 (M39302)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- OSG Die Item, 11/16"-16 Die Thread, 2" W (2711800)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line M21 Outer Diameter M3x0.5 (C65724)
- Osg Round Dies