Shop All Round Dies
Osg
Die Item, 5/16"-24 Die Thread, 1-1/2" W
Mfr # 2706600
Zoro # G0599687
original price:
$58.92
23% off
new price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2706600
- Zoro # G0599687
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-24 |
Overall Width | 1-1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | 5/16"-24 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNF |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 24 |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-24, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 15 Amp 7-1/4 in. Electric Circular Saw (PCE300)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- INGERSOLL-RAND 3/8" Drive 90T Sealed Head Ratchet (IR) (759992)
- HOLEX Impact Socket, 1 inch Drive, 6 pt, Deep, 1-5/16 inch (653202 1.5/16)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- DRILL AMERICA m6x1 13/16"OD HSS Round Die (DWTMR1316-6X1)
- Osg Round Dies