Shop All Round Dies
Osg
Die Item, 5/16"-18 Die Thread, 2" W
Mfr # 2710400
Zoro # G0599669
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2710400
- Zoro # G0599669
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 2" |
Outside Dia. | 2 in |
Thread Size | 5/16"-18 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 18 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE DA Head Assembly, 3091-1 (21424)
- WRIGHT TOOL 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (8748)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 (20911)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- OSG Die Item, 3/8"-16 Die Thread, 2" W (2710700)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 1-1/2"-6 Die Thread, 3" W (2715900)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- DRILL AMERICA m1.8x.2 13/16" OD HSS Round Adjustable Die Special (DWTSMR1316-1.8X.2)
- Osg Round Dies