Shop All Round Dies
Osg
Die Item, 5/16"-18 Die Thread, 13/16" W
Mfr # 2701400
Zoro # G0575753
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2701400
- Zoro # G0575753
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | 5/16"-18 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Threads per Inch | 18 |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Bag/Tote, Pro Response Bag, Orange, Nylon (837)
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- OSG Spiral Point Tap, Plug 2 Flutes (1982000)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- HOUGEN-OGURA 11/16 in. B Round Die, 5/64-1/2THK (75593)
- Osg Round Dies