Shop All Round Dies
Osg
Die Item, 5/16"-18 Die Thread, 1-1/2" W
Mfr # 2706500
Zoro # G0599720
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2706500
- Zoro # G0599720
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 5/16"-18 |
Overall Width | 1-1/2" |
Thread Size | 5/16"-18 |
Outside Dia. | 1 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNC |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 18 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 5/16 In.-18, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 2", SS (06228)
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- PROTO 3/8 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5212)
- NILFISK SS Extension Wand, 1-1/2" (107408074)
- OSG Die Item, 5/8"-11 Die Thread, 1-1/2" W (2707600)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- OSG Die Item, 5/16"-24 Die Thread, 13/16" W (2701500)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- Osg Dies