Shop All Round Dies
Osg
Die Item, #4-48 Die Thread, 13/16" W
Mfr # 2727100
Zoro # G0605652
original price:
$19.45
11% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2727100
- Zoro # G0605652
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #4-48 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #4-48 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNF |
Threads per Inch | 48 |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #4-48, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Knu (3427)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX20)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #65 (46735)
- METALPRO Round Punch/Die Set (MP8022)
- OSG Die Item, 5/16"-24 Die Thread, 13/16" W (2701500)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- Osg Dies