Shop All Round Dies
Osg
Die Item, #4-40 Die Thread, 5/8" W
Mfr # 2724000
Zoro # G0599781
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2724000
- Zoro # G0599781
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Overall Width | 5/8" |
Thread Size | #4-40 |
Outside Dia. | 5/8 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNC |
Threads per Inch | 40 |
Die Type | Solid |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #4-40, UNC, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Center Punch, S2, 5/16 x 4-5/8 In, Black (J415/16S2)
- WILLIAMS Tubular Wrench, Handle 24" L (24TH)
- CRAFTSMAN Sockets, 1/2" Drive 15mm Metric Impact S (CMMT15863)
- DRILLCO 33mm x 2.0, Metric Bottoming Tap (28E330BB)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- OSG Round Die, HSS, 12-24, UNC (2728300)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, M12x1.75 Die Thread, 1-1/2" W (46152)
- HOUGEN-OGURA 3/8 in. S Round Die, >1/8-1/4THK (75502)
- Osg Round Dies