Shop All Round Dies
Osg
Die Item, #4-40 Die Thread, 13/16" W
Mfr # 2727000
Zoro # G0605549
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2727000
- Zoro # G0605549
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #4-40 |
Overall Width | 13/16" |
Thread Size | #4-40 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 40 |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Thread Standard | UNC |
Primary Material Application | Aluminum, Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #4-40, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Micro End Mill, Sq., 0.025x0.038", Number of Flutes: 4 (CCMGS-.025-ALTIN)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Deep Socket, black oxide (69-36MM)
- CAPRI TOOLS 9/16 x 5/8 in. 75-Degree Deep Offset Double Box End Wrench (CP11950-91658)
- PROTO Belt Master Tool, Serpentine, 2 Pc (JFP59800)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- OSG Die Item, M22x1.50 Die Thread, 2" W (46265)
- CENTURY DRILL & TOOL Rethreading Die Fract Right Hand 5/8-11 Natl Coarse Across Flats 15/16 (92913)
- Osg Round Dies