Shop All Round Dies
Osg
Die Item, 3/8"-24 Die Thread, 1-5/16" W
Mfr # 2704900
Zoro # G0605670
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 7/16 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2704900
- Zoro # G0605670
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-24 |
Overall Width | 1-5/16" |
Outside Dia. | 1 5/16 in |
Thread Size | 3/8"-24 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 7/16 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 24 |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 3/8 In.-24, UNF, Adjustable, Outside Dia. 1 5/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 7/16 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish (J5449)
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWT1)
- PANAVISE 6-1/4" Open Vise Head (366)
- WEATHERHEAD Braided Collet, 1555851 (ET400DC-12Z)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- DRILL AMERICA 1/2"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-12NPS)
- Osg Round Dies