Shop All Round Dies
Osg
Die Item, 3/8"-18 Die Thread, 1-1/2" W
Mfr # 2734300
Zoro # G0625928
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2734300
- Zoro # G0625928
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-18 |
Overall Width | 1-1/2" |
Thread Size | 3/8"-18 |
Outside Dia. | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Pipe and Conduit Thread Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Thread Standard | NPT |
Finish - Machining | Bright (Uncoated) |
Integrated Handle | No |
Die Type | Adjustable |
For Tool Type | Hand Tools |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
Threads per Inch | 18 |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 3/8 In.-18, Thread Standard NPT, Thread Type NPT, Die Thread Size 3/8 In.-18, Threads per Inch 18, Thread Direction Right Hand, Die Thickness 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1/4" Hex Right Angle Impact Driver (2467-20)
- BEST WAY TOOLS Phillips/Slotted 11-in-1 Screwdriver 8 in. (88152)
- ALLPAX Center Pin Ferrule (AX1613)
- MICRO 100 Router (Metric) Single Flute (SFPM-010-10)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- OSG Die Item, 3/4"-16 Die Thread, 2" W (2712100)
- OSG Die Item, 5/16"-24 Die Thread, 13/16" W (2701500)
- HOUGEN-OGURA 3/16 in. A Round Die, 5/64-3/16THK (76205)
- Osg Dies