Shop All Round Dies
Osg
Die Item, 3/8"-16 Die Thread, 2" W
Mfr # 2710700
Zoro # G0626153
product price: $68.85
/ea
$68.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2710700
- Zoro # G0626153
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Overall Width | 2" |
Outside Dia. | 2 in |
Thread Size | 3/8"-16 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Threads per Inch | 16 |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 3/8 In.-16, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2 in 30-250 ft-lb Torque Wrench STW-3RCFA (2503MFRMH)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- KO-KEN 1/2 Sq. Dr. Adjustable Tap Holder Min. 5.5mm Max. 1.2mm Length 69mm (4131A-3)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1-1/2 In Outside Diameter 1/4-20UNC (400401)
- Osg Dies