Shop All Round Dies
Osg
Die Item, 3/4"-10 Die Thread, 2" W
Mfr # 2712000
Zoro # G0626269
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2712000
- Zoro # G0626269
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/4"-10 |
Overall Width | 2" |
Outside Dia. | 2 in |
Thread Size | 3/4"-10 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 10 |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNC |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 3/4 In.-10, UNC, Adjustable, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- UWS Paddle Handle Lock Cylinder & Key, 003-CH501CYLNDR (003-CH501CYLNDR)
- WIDIA Spiral Point Tap, Plug, 2 (19031)
- OSG Die Item, 3/8"-16 Die Thread, 2" W (2710700)
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- OSG Round Die, M6x1x20mm, O.D. Round Die (46038)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- DRILL AMERICA m39x3 2-1/2"OD HSS Round Die (DWTMR212-39X3)
- Osg Dies