Shop All Round Dies
Osg
Die Item, 3/32"-48 Die Thread, 13/16" W
Mfr # 2700200
Zoro # G0575360
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2700200
- Zoro # G0575360
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/32"-48 |
Overall Width | 13/16" |
Thread Size | 3/32"-48 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Threads per Inch | 48 |
Primary Material Application ISO Code | K, N, P |
Thread Standard | UNS |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 3/32 In.-48, UNS, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- RIDGID Spiral Saw Tooth Cutter, 3 In., Steel (T-408)
- CRESCENT NICHOLSON FILE MILL BASTARD 8""CARD (21832NN)
- GEARWRENCH 1/4" Drive Impact Universal Joint (80101)
- OSG Die Item, M12x1.75 Die Thread, 1" W (1351120)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Round Die, HSS, 12-24, UNC (2728300)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- Osg Round Dies