Shop All Round Dies
Osg
Die Item, 3/16"-24 Die Thread, 13/16" W
Mfr # 2700600
Zoro # G0575309
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2700600
- Zoro # G0575309
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 3/16"-24 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | 3/16"-24 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNS |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 24 |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 3/16 In.-24, UNS, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- VIM PRODUCTS VIM Tools 10 mm XZN Stubby Driver (XZN110)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- HHIP 2 Piece Fine Adjust Magnetic Base & 1" Indicator Set (4401-0015)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- HOUGEN-OGURA 11/16 in. B Round Die, >1/8-1/4Thk (75449)
- Osg Dies