Shop All Round Dies
Osg
Die Item, #2-56 Die Thread, 5/8" W
Mfr # 2723400
Zoro # G0599809
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2723400
- Zoro # G0599809
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #2-56 |
Overall Width | 5/8" |
Outside Dia. | 5/8 in |
Thread Size | #2-56 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 56 |
Thread Standard | UNC |
Die Type | Solid |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #2-56, UNC, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 10mm (80003)
- YANKEE Chucking Reamer, 5mm, 6 Flute, HSS (333-0.1969)
- MILWAUKEE TOOL 50 PC Hook Utility Knife Blades w/ Dispenser (48-22-1952)
- MICRO 100 Carb End Mill, 1/2 In, 4FL, CC, AlTiN Coat (GEM-500-4X)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- OSG Die Item, 5/16"-32 Die Thread, 1" W (2703400)
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- KODIAK CUTTING TOOLS 1/4-20 Die Split Round Adjustable High Speed Steel (5471884)
- Osg Dies