Shop All Round Dies
Osg
Die Item, #2-56 Die Thread, 13/16" W
Mfr # 2726400
Zoro # G0605442
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2726400
- Zoro # G0605442
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #2-56 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #2-56 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNC |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 56 |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #2-56, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 1/2-13 UNC 2A (361140010)
- PROTO Kit Rep Connector Plier P (J253GRK)
- WILTON C-Clamp, 2", Steel, Regular Duty, 2700 lb. (802)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48932)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- Osg Dies