Shop All Round Dies
Osg
Die Item, 1/4"-32 Die Thread, 1" W
Mfr # 2703100
Zoro # G0575762
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Material High Speed Steel
- Die Thickness 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2703100
- Zoro # G0575762
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-32 |
Overall Width | 1" |
Thread Size | 1/4"-32 |
Outside Dia. | 1 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 3/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Die Type | Adjustable |
Threads per Inch | 32 |
Thread Standard | UNS |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-32, UNS, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-69404)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- AMERICAN LINE Scraper Razor Blade Retrctbl (66-0445)
- OSG Die Item, 5/16"-32 Die Thread, 1" W (2703400)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- DRILL AMERICA m25x1.5 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X1.5)
- Osg Dies