Shop All Round Dies
Osg
Die Item, 1/4"-28 Die Thread, 13/16" W
Mfr # 2701200
Zoro # G0575622
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2701200
- Zoro # G0575622
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 13/16" |
Thread Size | 1/4"-28 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 28 |
Thread Standard | UNF |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 3-7/8" 6 pt SAE Socket, 6 Points (1912)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 12in, Transprnt (B-70)
- DRILL AMERICA 5/8"-11 HSS Plug Tap and 17/32" HSS 1/2" Shank Drill Bit (POU5/8-11)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTC)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- OSG Die Item, #4-40 Die Thread, 5/8" W (2724000)
- KODIAK CUTTING TOOLS 1-1/2" Die Stock for Round Die (5470212)
- Osg Round Dies