Shop All Round Dies
Osg
Die Item, 1/4"-28 Die Thread, 1-5/16" W
Mfr # 2704300
Zoro # G0599608
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 7/16 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2704300
- Zoro # G0599608
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-28 |
Overall Width | 1-5/16" |
Outside Dia. | 1 5/16 in |
Thread Size | 1/4"-28 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 7/16 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Thread Standard | UNF |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 28 |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-28, UNF, Adjustable, Outside Dia. 1 5/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 7/16 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Inspection Mirror, Telescoping, Glass (HTE-2)
- DRILL AMERICA #30 HSS Black Oxide Jobber Length Drill Bit, Point Type: Conventional Point (D/AN30)
- STANLEY Tape Measure, Steel, 12 ft Blade L (STHT30813S)
- GREENLEE Knock Out Die (KD-1-1/2)
- OSG Die Item, 1/2"-13 Die Thread, 1-5/16" W (2705200)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- OSG Die Item, #10-32 Die Thread, 1" W (2729600)
- DRILL AMERICA m12x1.25 1-1/2"OD HSS Round Die (DWTMR112-12X1.25)
- Osg Dies