Shop All Round Dies
Osg
Die Item, 1/4"-20 Die Thread, 13/16" W
Mfr # 2701000
Zoro # G0575631
original price:
$22.69
24% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2701000
- Zoro # G0575631
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/4"-20 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | 1/4"-20 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 20 |
Die Type | Adjustable |
Thread Standard | UNC |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/4 In.-20, UNC, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51719MM)
- WILLIAMS 3/8" Drive Impact Socket Set (WS-2-8)
- HIGH PERFORMANCE 18" X .125 X 1" CURED CONCRETE 5-35 HP SAWS (HP1018125)
- OSG Die Item, #8-32 Die Thread, 13/16" W (2727700)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- OSG Die Item, 3/4"-10 Die Thread, 2" W (2712000)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- HOUGEN-OGURA 11/16 in. B Round Die, >1/8-1/4Thk (75449)
- Osg Dies