Shop All Round Dies
Osg
Die Item, 1/2"-20 Die Thread, 1-1/2" W
Mfr # 2707300
Zoro # G0626092
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2707300
- Zoro # G0626092
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-20 |
Overall Width | 1-1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | 1/2"-20 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 20 |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/2 In.-20, UNF, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (1KEJ1)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- DREMEL Variable Speed Corded Rotary Tool Kit (4000-6/50)
- RENNSTEIG Screw Extractor Double Edged Size 4 (9R 471 004 3)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- OSG Die Item, 5/8"-18 Die Thread, 1-1/2" W (2707700)
- OSG Die Item, 3/16"-32 Die Thread, 1" W (2702500)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- KODIAK CUTTING TOOLS 5/16-32 Die Split Round Adjustable Carbon Steel (5470641)
- Osg Dies