Shop All Round Dies
Osg
Die Item, 1/2"-14 Die Thread, 2" W
Mfr # 2734600
Zoro # G0625970
$70.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type NPT
- Die Material High Speed Steel
- Die Thickness 5/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2734600
- Zoro # G0625970
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/2 "-14 |
Overall Width | 2" |
Overall Length | 2 in |
Outside Dia. | 2 in |
Thread Size | 1/2"-14 |
Details
Item | Pipe and Conduit Thread Die |
Die Shape | Round |
Thread Type | NPT |
Die Material | High Speed Steel |
Die Thickness | 5/8 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 14 |
For Tool Type | Hand Tools |
Integrated Handle | No |
Primary Material Application ISO Code | K, N, P |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Steel |
Thread Standard | NPT |
Die Type | Adjustable |
Description
Pipe and Conduit Thread Die, Die Shape Round, Die Material High Speed Steel, Thread Size 1/2 In.-14, Thread Standard NPT, Thread Type NPT, Die Thread Size 1/2 In.-14, Threads per Inch 14, Thread Direction Right Hand, Die Thickness 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 6 in L, Chrome Finish (48-22-9014)
- SUPERIOR PARTS 22 Inch Long x 16 Inch x 8 Inch Tall x 4 Inch Wide Heavy-Duty Framer Nail Gun Tool Bag (H850)
- KEO NC Spotting Drill, 120 Deg, 1/4x2.5, Cobalt (33143)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, #6-32 Die Thread, 13/16" W (2727400)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- OSG Die Item, 5/16"-18 Die Thread, 2" W (2710400)
- HOUGEN-OGURA 9/16 in. SB Round Die, 5/64-3/8THK (76323)
- Osg Round Dies