Shop All Round Dies
Osg
Die Item, 1/2"-13 Die Thread, 1-1/2" W
Mfr # 2707200
Zoro # G0626302
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1/2 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2707200
- Zoro # G0626302
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1/2"-13 |
Overall Width | 1-1/2" |
Outside Dia. | 1 1/2 in |
Thread Size | 1/2"-13 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1/2 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Threads per Inch | 13 |
Thread Standard | UNC |
Primary Material Application | Aluminum, Cast Iron, Steel |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1/2 In.-13, UNC, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Metric Plain Hex Key, 14 mm Tip Size, 9 5/32 in Long, 2 5/32 in Short (15628)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 17mm (KTI-41717)
- KRAFT TOOL Block Line Stretcher, 8" - 12" (BL341)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/4-20, 2B Limit (11599)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- OSG Die Item, 1/4"-20 Die Thread, 1-1/2" W (2706100)
- OSG Die Item, 5/16"-18 Die Thread, 1-1/2" W (2706500)
- OSG Round Die, HSS, M3.5x0.6, Metric (46064)
- OSG Die Item, 1/4"-28 Die Thread, 1" W (2703000)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- DRILL AMERICA m12 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-12X.75)
- Osg Round Dies