Shop All Round Dies
Osg
Die Item, #10-32 Die Thread, 13/16" W
Mfr # 2728200
Zoro # G0605643
original price:
$25.07
11% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2728200
- Zoro # G0605643
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #10-32 |
Overall Width | 13/16" |
Outside Dia. | 13/16 in |
Thread Size | #10-32 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 32 |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Die Type | Adjustable |
Thread Standard | UNF |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #10-32, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Tool Box, Plastic, Black, 15 in W x 8 in D x 10 in H (161298)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" SAE Deep Impact (CMMT15898)
- KO-KEN Bit Socket 22mm Hex 92mm 1 Sq. Drive (18106.16-22)
- PROTO Full Polish Combination Wrench 22 mm - 12 Point (J1222M-T500)
- OSG Die Item, #0-80 Die Thread, 13/16" W (2726000)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 1 In Outside Diameter #10-32UNF (400187)
- Osg Dies