Shop All Round Dies
Osg
Die Item, 1"-8 Die Thread, 2-1/2" W
Mfr # 2714200
Zoro # G0626497
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2714200
- Zoro # G0626497
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1"-8 |
Overall Width | 2-1/2" |
Outside Dia. | 2 1/2 in |
Thread Size | 1"-8 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNC |
Threads per Inch | 8 |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-8, UNC, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- WESTWARD Tape Measure, 16 ft. L Blade, Steel (55MN51)
- IRWIN Nutsetter, 7/16", Steel (IWAF243716)
- STAHLWILLE TOOLS Engineers hammers 800 g L.350 mm (70110013)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- OSG Die Item, #2-56 Die Thread, 13/16" W (2726400)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- DRILL AMERICA #2-56 13/16" OD HSS Round Adjustable Die (DWTH1316-256)
- Osg Dies