Shop All Round Dies
Osg
Die Item, 1"-14 Die Thread, 3" W
Mfr # 2715200
Zoro # G0626390
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Thread Size 1"-14
- Die Material High Speed Steel
- Die Thickness 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2715200
- Zoro # G0626390
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Overall Width | 3" |
Thread Size | 1"-14 |
Outside Dia. | 3 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 14 |
Thread Standard | UNS |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-14, UNS, Adjustable, Outside Dia. 3 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN End Cutting Nippers, 8 In. (2078318)
- PROTO 1 1/2 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J15036)
- BONDHUS ProHold Ball Bit Set, 7 pcs (30445)
- LFI Pinch Point Bar, 26 in. L, HCS, Blue (332312)
- OSG Die Item, 1/2"-13 Die Thread, 1-1/2" W (2707200)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- OSG Die Item, #10-24 Die Thread, 1" W (2729400)
- OSG Die Item, M22x1.50 Die Thread, 2" W (46265)
- OSG Die Item, #8-32 Die Thread, 13/16" W (2727700)
- DRILL AMERICA m10 X.75 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X.75)
- Osg Dies