Shop All Round Dies
Osg
Die Item, 1"-14 Die Thread, 2-1/2" W
Mfr # 2714400
Zoro # G0626652
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNS
- Die Thread Size 1"-14
- Die Material High Speed Steel
- Die Thickness 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2714400
- Zoro # G0626652
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Overall Width | 2-1/2" |
Thread Size | 1"-14 |
Outside Dia. | 2 1/2 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNS |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Thread Standard | UNS |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 14 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-14, UNS, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1170700)
- PROTO Satin Combination Wrench 17 mm - 6 Point (J1217MHASD)
- WESTWARD Pick Mattock, # 5, 36 IN (20C883)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- OSG Die Item, 9/16"-12 Die Thread, 1-1/2" W (2707400)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Die Item, 7/16"-20 Die Thread, 1" W (2703800)
- OSG Die Item, #0-80 Die Thread, 5/8" W (2723000)
- OSG Die Item, 5/16"-18 Die Thread, 1" W (2703200)
- Osg Dies