Shop All Round Dies
Osg
Die Item, 1-1/4"-7 Die Thread, 3" W
Mfr # 2715500
Zoro # G0625797
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNC
- Die Material High Speed Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2715500
- Zoro # G0625797
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-7 |
Overall Width | 3" |
Thread Size | 1-1/4"-7 |
Outside Dia. | 3 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNC |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 7 |
Thread Standard | UNC |
Die Type | Adjustable |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1-1/4 In.-7, UNC, Adjustable, Outside Dia. 3 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASIMETO 1/2 -3/4 Asimeto Telescoping Gauge (7487021)
- PROTO Combination Wrench, SAE, 7/8in Size (J1228BASD)
- MILWAUKEE TOOL SHOCKWAVE 7/16” Insert Nutdriver Set (3 Pk) (49-66-4516)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- OSG Die Item, 9/16"-18 Die Thread, 1-1/2" W (2707500)
- OSG Die Item, 3/8"-24 Die Thread, 1-1/2" W (2706900)
- OSG Round Die, HSS, 3/8-16, UNC (2703500)
- OSG Die Item, #2-56 Die Thread, 13/16" W (2726400)
- OSG Die Item, M12x1.50 Die Thread, 1-1/2" W (46153)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- HOUGEN-OGURA 1/2 in. X 3/4 in. R Oblong Die, 5/64-1/8THK (75681)
- Osg Dies