Shop All Round Dies
Osg
Die Item, 1-1/4"-12 Die Thread, 3" W
Mfr # 2715600
Zoro # G0625812
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2715600
- Zoro # G0625812
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-12 |
Overall Width | 3" |
Outside Dia. | 3 in |
Thread Size | 1-1/4"-12 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | Aluminum, Cast Iron, Steel |
Threads per Inch | 12 |
Thread Standard | UNF |
Die Type | Adjustable |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1-1/4 In.-12, UNF, Adjustable, Outside Dia. 3 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/16" 6 pt SAE Socket, 6 Points (41211)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- DYNABRADE Extention Die Grinder, 152mm (43515)
- SURTEK 90 DEG. Punch for marking 5x3/8" (117164)
- OSG Die Item, 3/8"-16 Die Thread, 2" W (2710700)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- OSG Die Item, 1/2"-20 Die Thread, 1-1/2" W (2707300)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, 5/16"-18 Die Thread, 1-5/16" W (2704500)
- OSG Die Item, 3/4"-16 Die Thread, 2-1/2" W (2713900)
- HOUGEN-OGURA 1/4 in. SA Round Die, 5/64-1/8THK (76310)
- Osg Dies