Shop All Round Dies
Osg
Die Item, 1"-12 Die Thread, 2-1/2" W
Mfr # 2714300
Zoro # G0626381
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 3/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2714300
- Zoro # G0626381
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | 1"-12 |
Overall Width | 2-1/2" |
Outside Dia. | 2 1/2 in |
Thread Size | 1"-12 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 3/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Adjustable |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Threads per Inch | 12 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size 1 In.-12, UNF, Adjustable, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Ratcheting Combo Wrench, 13mm (KTI-45513)
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 19/64 (C10615)
- BOSCH Hammer Masonry Drill, 5/16in, Carbide (HC2051)
- L.H. DOTTIE L.H. Dottie 7/8'' Tip Bit (RTTP6010)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- OSG Die Item, 1/4"-20 Die Thread, 13/16" W (2701000)
- OSG Die Item, 1/4"-20 Die Thread, 1" W (2702800)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- Osg Dies