Shop All Round Dies
Osg
Die Item, #0-80 Die Thread, 5/8" W
Mfr # 2723000
Zoro # G0599842
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2723000
- Zoro # G0599842
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #0-80 |
Overall Width | 5/8" |
Outside Dia. | 5/8 in |
Thread Size | #0-80 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Threads per Inch | 80 |
Die Type | Solid |
Primary Material Application ISO Code | K, N, P |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #0-80, UNF, Solid, Outside Dia. 5/8 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C15005S4--21)
- IRWIN Vise Grip VGP2073113 103G Snips Aviation 10 Inch - Cuts Straight And Wide Curves (38548089065)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- OSG Die Item, 1/4"-18 Die Thread, 1-1/2" W (2734200)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- OSG Die Item, M12x1.75 Die Thread, 1" W (1351120)
- OSG Die Item, 3/16"-24 Die Thread, 13/16" W (2700600)
- OSG Die Item, 5/8"-11 Die Thread, 2-1/2" W (2713400)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 1024 Thread, 1 OD Die, Right Hand Thread, HSS, Brig (DWTH1-1024)
- Osg Round Dies