Shop All Round Dies
Osg
Die Item, #0-80 Die Thread, 13/16" W
Mfr # 2726000
Zoro # G0605427
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type UNF
- Die Material High Speed Steel
- Die Thickness 1/4 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2726000
- Zoro # G0605427
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | #0-80 |
Overall Width | 13/16" |
Thread Size | #0-80 |
Outside Dia. | 13/16 in |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | UNF |
Die Material | High Speed Steel |
Die Thickness | 1/4 in |
Thread Direction | Right Hand |
Application | Hand Threading |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Thread Standard | UNF |
Finish - Machining | Bright (Uncoated) |
Primary Material Application ISO Code | K, N, P |
Threads per Inch | 80 |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size #0-80, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0551)
- X1 TOOLS 1/2 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 6 Bits by X1 Tools (X1E-CON-BIT-SPA-2050x6)
- SUNEX 1/2" Drive, 5/8" SAE Socket (220FP)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 13/16 in. (47352)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- OSG Die Item, #10-32 Die Thread, 13/16" W (2728200)
- OSG Die Item, #4-48 Die Thread, 13/16" W (2727100)
- OSG Die Item, 3/8"-18 Die Thread, 1-1/2" W (2734300)
- OSG Die Item, #6-40 Die Thread, 5/8" W (2724600)
- OSG Die Item, #2-56 Die Thread, 13/16" W (2726400)
- DRILL AMERICA 1/8"-27 NPS 1" OD HSS Round Adjustable Pipe Die (DWTH1-18NPS)
- Osg Round Dies