Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 5/8 in.
Mfr # 701-6252
Zoro # G1772359
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes Multi
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-6252
- Zoro # G1772359
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Size- Decimal | 5/8" (0.6250) |
Pilot Dia. | 5/8 in |
Overall Length (In.) | 2-7/8 |
Body Dia. (In.) | 5/8 |
Sizes Included | 5/8" |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 3/4in. Hole, 3/16in D (CTS12)
- HARVEY TOOL Miniature End Mill - Tapered - Square (799430-C6)
- BOSCH Spade Bit, 9/16 In (DSB1006)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 60 deg., 3/16 in. (700-1875)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 3/4" (HS1-3/4-90)
- Osg Countersinks, Center Drills & Spotting Drills