Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 3inL, 1 in.
Mfr # 701-1002
Zoro # G1772471
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 701-1002
- Zoro # G1772471
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Body Dia. (In.) | 1 |
Overall Length (In.) | 3 |
Sizes Included | 1" |
Pilot Dia. | 1 in |
Size- Decimal | 1" (1.0000) |
Shank Dia. (In.) | 1/2 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 90 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Plug Tap, 6-32NC (82513)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- STANLEY Utility Knife Utility, 6 1/2 in L (10-788)
- DRILLCO 15/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A160)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- STM 112 90Deg 6Flute HSS Countersink (121282)
- Osg Countersinks, Center Drills & Spotting Drills