Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 3/8 in.
Mfr # 701-3752
Zoro # G1772410
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 20
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-3752
- Zoro # G1772410
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Size- Decimal | 3/8" (0.3750) |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Shank Dia. (In.) | 1/4 |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 2-5/16 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180098)
- KNIPEX Cable Shears, 6 1/2 (95 12 165)
- WIHA Precision Hex Screwdriver 5/64 in Round (26419)
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- MELIN TOOL CO Countersink, Hss, 90 deg., 2", Number of Flutes: 6 (HS6-2-90)
- Osg Countersinks