Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 2in L, 1/4in
Mfr # 701-2502
Zoro # G1772447
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 8
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-2502
- Zoro # G1772447
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Size- Decimal | 1/4" (0.2500) |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 1/4 in |
Overall Length (In.) | 2 |
Sizes Included | 1/4" |
Body Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 90 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Chisel Set, 3 Pieces, 1/2, 3/4, and 1 In. (16-970)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- RECOIL Insert Install Tool, Prewinder, M6x1.0 (55062U)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW7 (5PXA1)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- KEO Countersink, 3 Fl, 100 Deg, 3/4, Cobalt (55334)
- Osg Countersinks