Shop All Countersinks
Osg
Countersink, Multi FL, 90 deg., 1/2 in.
Mfr # 701-5002
Zoro # G1772386
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes Multi
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-5002
- Zoro # G1772386
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/8 in |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Body Dia. (In.) | 1/2 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-1/8 |
Pilot Dia. | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDH04 -12'6)
- CENTURY DRILL & TOOL Multi-Material Drill Bit, 5/16" x 3" x 4-3/4" (80220)
- DASCO PRO Pin Punch, 1/16 Tip x 4-1/2" L (592)
- MIDWEST FASTENER 1/4" x 1" #3 Square Drive Insert Bits 25PK (52060)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- HHIP 5 Piece 82 Degree 1/4-1" High Speed Steel Countersink Set (2001-2005)
- Osg Countersinks